Shop VEVOR
See all product information
Create Account
Commercial Ice Maker Storage Bin 300lbs Capacity Business Ice Storage Bin
- Mfr # LSB-250
- Zoro # G323372133
product price:Â
$
421.99
/ea
Free Shipping & Returns
Key Features
Width
22.84 in
Material
Galvanized Sheet + Plastic
Height
43.39 in
Depth
26.3 in
Capacity
300 lbs (136 kg)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LSB-250
- Zoro #
- G323372133
- UPC #
- 197988151630
- Country of Origin
- China
- Material
- Galvanized Sheet + Plastic
- Item
- Split Industrial Ice Machine
- Capacity
- 300 lbs (136 kg)
Dimensions
- Width
- 22.84 in
- Height
- 43.39 in
- Depth
- 26.3 in
Description
VEVOR Commercial Ice Maker Storage Bin, 300 LBS Capacity Ice-Bin, Commercial Ice Storage Bin with Adjustable Anti-slip Rubber Feet, Suitable for Restaurant Hotel and Beverage Shops Large Ice Storage Gravity Drainage Complete Ice Maker Convenient to Install Wide Application Ideal Pairing Item Model Number: LSB-250,Dimensions: 22.8 x 26.3 x 43.5 in / 580 x 668 x 1105 mm,Ice Storage Capacity: 300 lbs / 136 kg,Main Material: Galvanized Sheet + Plastic,Weight: 56 lbs / 25.4 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.