Commercial Immersion Blender Heavy Duty Hand Mixer 750W Variable Speed
- Mfr # HB6089E
- Zoro # G723372214
product price:
$
157.99
/ea
Free Shipping & Returns
Key Features
Watts
750 W
Depth
22.52 in
Voltage
110 V
Height
7.29 in
Width
13.39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HB6089E
- Zoro #
- G723372214
- UPC #
- 840349928197
- Country of Origin
- China
Dimensions
- Depth
- 22.52 in
- Height
- 7.29 in
- Width
- 13.39 in
Details
- Item
- Commercial Immersion Blender
- Watts
- 750 W
- Voltage
- 110 V
Description
VEVOR Commercial Immersion Blender, 750W 20" Heavy Duty Hand Mixer, Variable Speed Kitchen Stick Mixer with 304 Stainless Steel Blade, Multi-Purpose Portable Mixer for Soup, Smoothie, Puree, Baby Food High Quality Motor Easy to Disassemble and Clean One Button to Reduce Blending Strain Food-grade Steel Blades User-friendly Wall-mount Design Good Quality, Long Lifespan No-load Power: 300W ± 15%,Item Model Number: HB6089E,Dimensions: 33.7x5.8x4 inch ± 0.4inch / 855x147x102mm ±10mm,Net Weight: 9.7 lbs / 4.4 kg (including all accessories),Power: 750W
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.