Commercial Slushy Machine 15L Margarita Smoothie Cold Frozen Drink Maker
- Mfr # X-150
- Zoro # G423372125
product price:Â
$
521.99
/ea
Free Shipping & Returns
Key Features
Width
21.07 in
Color
Black
Material
Stainless Steel
Tank Capacity
3.96 Gal (15 L)
Temp. Range
5°F to 50°F (-15°C to 10°C)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X-150
- Zoro #
- G423372125
- UPC #
- 197988677987
- Country of Origin
- China
Dimensions
- Width
- 21.07 in
- Length
- 8.08 in
- Height
- 31.89 in
Details
- Color
- Black
- Material
- Stainless Steel
- Tank Capacity
- 3.96 Gal (15 L)
- Temp. Range
- 5°F to 50°F (-15°C to 10°C)
- Item
- Conventional Slush Machine
- Stirrer Blade Material
- Food-Grade PP
- Voltage
- 110 V
- Evaporator Barrel Material
- Food-Grade 304 Stainless Steel
Description
VEVOR Commercial Frozen Drink Maker, 15L Single Tank Slushy Machine, 60 Cups Stainless Steel Margarita Smoothie Frozen Drink Machine, Slushie Maker for Home Party Restaurants Cafe Bars Anti-drip Faucet Removable Drip Tray Rubber Feet Easy to Operate Wide Application Night Mode Tank Capacity: 3.96 Gal / 15L,Stirrer Blade Material: Food-grade PP,Color: Black,Item Model Number: X-150,Evaporator Barrel Material: Food-grade 304 Stainless Steel,Temperature Range: 5 DegF ~ 50 DegF / -15 DegC ~ 10 DegC,Shell Material: Stainless Steel,Product Dimensions: 8.07 x 21.06 x 31.89 in / 205 x 535 x 810 mm,Net Weight: 59.52 lbs / 27 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.