Commercial Wall Mount Kitchen Sink Faucet Pre-Rinse Sprayer 21" Height
- Mfr # 5803A-12-21
- Zoro # G023372853
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Body Material
Brass
Length (In.)
20.87 in
Height
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5803A-12-21
- Zoro #
- G023372853
- UPC #
- 197988393061
- Country of Origin
- China
Dimensions
- Length (In.)
- 20.87 in
- Height
- 21 in
Details
- Body Material
- Brass
- Item
- Pre Rinse Faucets
Description
VEVOR Wall-Mounted Brass Kitchen Faucet, 21" Tall, 8" Installation Width, Includes 12" Rotating Spout and Pull-Down Sprayer, Suitable for Single, Double, or Triple Sinks Dual Outlet Wear-resistant, No Peeling Dual Mode Spray Head Universal Faucet Quick Installation Replacement O-Rings Net Weight (including all accessories): 9.5 lbs / 4.3 kg,Item Height: 21 inch,Item Model Number: 5803A-12-21,Main Material: Brass
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.