Extra Clearance Roof Vent Brown
- Mfr # DJK486B
- Zoro # G223400707
product price:Â
$
96.39
/ea
Key Features
Application
Roof Vent
Material
Galvanized steel
For Use With
Dryer
Height
14 in
Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DJK486B
- Zoro #
- G223400707
- UPC #
- -
- Country of Origin
- United States
- Application
- Roof Vent
- Material
- Galvanized steel
- For Use With
- Dryer
- Includes
- Roof Vent Kit
- Color
- Brown
Dimensions
- Height
- 14 in
- Width
- 14 in
- Length
- 12 in
Description
A black extra-clearance roof vent for efficient exhaust and black roof aesthetics.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.