Countertop Soft Ice Cream Machine Commercial With 2+1 Flavors
- Mfr # YKF-8218T
- Zoro # G223372189
product price:Â
$
1,171.99
/ea
Key Features
Watts
2,200 W
Refrigerant
R410a
Height
35.63 in
Length
30.91 in
Voltage
110 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YKF-8218T
- Zoro #
- G223372189
- UPC #
- 739210208516
- Country of Origin
- China
- Watts
- 2,200 W
- Refrigerant
- R410a
- Item
- Commercial Soft Ice Cream Machine
- Voltage
- 110 V
- Hopper Capacity
- 6 L x 2 (1.6 Gal x 2)
Dimensions
- Height
- 35.63 in
- Length
- 30.91 in
- Width
- 24.22 in
Description
VEVOR Commercial Ice Cream Machine 5.3 to 7.4Gal per Hour Soft Serve with LED Display Auto Clean 3 Flavors Perfect for Restaurants Snack Bar, 2200W, Sliver Double 6L Hoppers 3 Flavors & 4 Distinct Nozzles Reliable Brand Compressor Smart Operation Panel All-round Details Setting Versatile Application Hopper Capacity: 6L x 2 (1.6 Gal x 2),Refrigerant: R410a,Model: YKF-8218T,Product Weight: 209. 4lbs / 95 kg,Ice Cream Output: 5.3-7.4 Gal (20-28L) per Hour,Product Dimensions: 21.3 x 28 x 32 in / 540 x 710 x 815 mm,Power: 2200W
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.