Countertop Soft Serve Ice Cream Maker 22-30L/H 2350W Frozen Yogurt Machine
- Mfr # BJH288SR2JB-Y
- Zoro # G423372477
product price:Â
$
1,503.99
/ea
Key Features
Voltage
110 V
Length
30.71 in
Cylinder Capacity
0.5 Gal (2 L)
Height
40.95 in
Width
24.81 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BJH288SR2JB-Y
- Zoro #
- G423372477
- UPC #
- 840281544011
- Country of Origin
- China
- Voltage
- 110 V
- Item
- Commercial Soft Ice Cream Machine
- Cylinder Capacity
- 0.5 Gal (2 L)
- Hopper Capacity
- 1.6 Gal (6 L)
Dimensions
- Length
- 30.71 in
- Height
- 40.95 in
- Width
- 24.81 in
Description
VEVOR Commercial Ice Cream Maker, 22-30L/H Yield, 2350W Countertop Soft Serve Machine with 2x6L Hopper 2L Cylinder LCD Panel Puffing Shortage Alarm, Frozen Yogurt Maker for Restaurant Snack Bar, Silve 3 Flavors & 3 Distinct Nozzles Hopper onto Another Level Built-in Puffing Tubes One-click Cleaning Thoughtful Details Perfect for Various Places Hopper Capacity: 1.6 Gal / 6 L,Refrigerant: R410a & R134a,Model: BJH288SR2JB-Y,Product Weight: 202.8 lbs / 92 kg,Cylinder Capacity: 0.5 Gal / 2 L,Compressor: 1050W,Ice Cream Output: 5.8-7.9 Gal / 22-30 L per Hour,Voltage & Power: 110V / 60Hz; 2350W,Product Dimensions: 29.3" x 21.3" x 34" / 74.5 x 54 x 86 cm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.