Crowfoot Wrench Set 1/2" Drive 14-Piece Crows Foot Wrench Set SAE 40CR, 14PK
- Mfr # XMNJ0014
- Zoro # G523371677
product price:Â
$
58.69
/pk of 14, $4.19/ea
Key Features
Height
1.58 in
Material
40Cr
Tray Material
PP
Overall Width
11.03 in
Finish
Mirror Chrome-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XMNJ0014
- Zoro #
- G523371677
- UPC #
- 197988385592
- Country of Origin
- China
Dimensions
- Height
- 1.58 in
- Overall Width
- 11.03 in
- Overall Length
- 15.16 in
Details
- Material
- 40Cr
- Tray Material
- PP
- Finish
- Mirror Chrome-Plated
- Hardness
- 40-45
- Item
- Crowfoot Wrench Set
Description
VEVOR Crowfoot Wrench Set, 1/2" Drive 14-Piece SAE (1-1/16" - 2") Crows Foot Wrench Set with Storage Tray, 40CR Material with Laser Etched Sizing, for Mechanical Maintenance or Repairs
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.