Shop VEVOR
See all product information
Create Account
Designer Series Raised Style Height Triple Drawer, 18" x 23", Stainless Steel
- Mfr # KM-CTG-2302-7860
- Zoro # G823372206
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Overall Length (In.)
25.44 in
Material
Stainless Steel
Overall Width
20.6 in
Overall Height
26.78 in
Number of Tiers
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KM-CTG-2302-7860
- Zoro #
- G823372206
- UPC #
- 609832167860
- Country of Origin
- China
- Material
- Stainless Steel
- Item
- Outdoor Kitchen Drawers
- Number of Tiers
- 3
Dimensions
- Overall Length (In.)
- 25.44 in
- Overall Width
- 20.6 in
- Overall Height
- 26.78 in
Description
VEVOR 18x23 Inch Outdoor Kitchen Stainless Steel Triple Access BBQ Drawers with Chrome Handle, 18 x23 x 23 Inch Large Storage Space Thickened Material Smooth Sliding Rails Enclosed Drawer Venting Panel Included Wide Application Cutout Size: 16.2x21.7x23.6 in / 412x550x600 mm,Number of Tiers: 3,Item Model Number: KM-CTG-2302-SKU3,Material: Stainless Steel,Overall Size: 18x23x23 in / 458x585x588 mm,Net Weight: 41.7 lbs / 18.9 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.