Diamond Core Drill Machine Handheld Concrete Core Drill Rig 4in Bit 1500W
- Mfr # Z1Z-CF02-80
- Zoro # G223372806
product price:Â
$
186.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1Z-CF02-80
- Zoro #
- G223372806
- UPC #
- 840349911601
- Country of Origin
- China
Description
VEVOR Diamond Core Drilling Machine, 4in Handheld Wet Concrete Core Drill Rig, 1100-2400RPM Two Speed & 1-1/4" Thread & 2 Bubble Levels, 3-4in Drilling Diameter for Concrete Brick Block Stone, 1500W 1500W Powerful Motor Flawless Core Bit Level Drilling Humanized Shoulder Rest & Case Heavy-duty Material Wide Application No-load Power: 800W,Drilling Method: Wet Drilling,Arbor Size: 1-1/4" Thread,Drill Bit Size: O 4 x 15.75 in / 10.2 x 40 cm,Item Model Number: Z1Z-CF02-80,Drilling Depth: 15.75 in / 40 cm,Rated Power: 1500W,Number of Bubble Level: 2,Drilling Diameter: 3.1-4 in / 8-10.2 cm,Net Weight: 25.59 lbs / 11.61 kg,Dual Speed: 1100RPM / 2400RPM,Product Size: 20.86 x 14.56 x 4.48 in / 53 x 37 x 11.4 cm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.