Shop VEVOR
See all product information
Create Account
Wet&Dry Diamond Core Drill Machine Concrete Core Drill Rig 2500W 750RPM
- Mfr # Z1Z-9230
- Zoro # G423372248
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
Watts
2,500 W
No Load RPM
750 RPM
Overall Width
13.78 in
Voltage
110 V
Drilling Method
Wet and Dry Drilling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1Z-9230
- Zoro #
- G423372248
- UPC #
- 840349911595
- Country of Origin
- China
Dimensions
- Overall Width
- 13.78 in
- Drilling Depth
- 23.62 in (60 cm) Max
- Arbor Size
- 1-1/4" x 7 UNC & 5/8" x 11 UNC
- Overall Height
- 9.06 in
- Drilling Dia.
- 8 in (20 cm) Max
- Overall Depth
- 37.41 in
Details
- Watts
- 2,500 W
- No Load RPM
- 750 RPM
- Voltage
- 110 V
- Drilling Method
- Wet and Dry Drilling
- Item
- Core Drill Machine
- No Load Wattage
- 1,680 W
Description
VEVOR Diamond Core Drilling Machine, 8in Wet&Dry Concrete Core Drill Rig with Stand, 750RPM Speed & 1-1/4" 5/8" Thread & Lifting Handle, 8in Drilling Diameter for Concrete Brick Block Stone, 2500W 2500W Powerful Motor Durable Construction Thoughtful Security Design Flexible Guide Rail & Base Easy-to-operate Handle Wide Application Speed: 750RPM,No-load Power: 1680W,Drilling Method: Wet and Dry Drilling,Arbor Size: 1-1/4" x 7 UNC & 5/8" x 11 UNC,Item Model Number: Z1Z-9230,Drilling Depth: 23.62 in / 60 cm Max,Rated Power: 2500W,Drilling Diameter: 8 in / 20 cm Max,Net Weight: 54.67 lbs / 24.8 kg,Product Size: 36.41 x 15.15 x 14.64 in / 92.5 x 38.5 x 37.2 cm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.