Shop VEVOR
See all product information
Create Account
Diamond Core Drill Machine Handheld Concrete Core Drill Rig 8 in Dia 1800W, 6PK
- Mfr # Z1Z-CF02-80S
- Zoro # G523372650
product price:Â
$
282.99
/pk of 6, $47.17/ea
Free Shipping & Returns
Key Features
Type
Handheld
Overall Depth
16.54 in
Material
Metal
Overall Width
4.34 in
No Load Wattage
700 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1Z-CF02-80S
- Zoro #
- G523372650
- UPC #
- 197988531562
- Country of Origin
- China
Dimensions
- Overall Depth
- 16.54 in
- Overall Width
- 4.34 in
- Overall Height
- 11.82 in
Details
- Type
- Handheld
- Material
- Metal
- No Load Wattage
- 700 W
- No Load RPM
- 1,075 RPM (1st), 2,300 RPM (2nd)
- Voltage
- 110 V
- Watts
- 1,800 W
- Item
- Core Drill Machine
Description
VEVOR Diamond Core Drilling Machine, 8 in Drilling Diameter, Handheld Dry and Wet Concrete Core Drill Rig with 4 Drill Bits, 1075/2300 RPM 2-Speed, UNC1 1/4-7 Thread, for Concrete Brick Stone, 1800W
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.