Shop VEVOR
See all product information
Create Account
Diesel Air Heater All-in-one 12V 8KW Bluetooth App LCD for Car RV
- Mfr # XMZ-D1-8081
- Zoro # G223372264
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Length
18.31 in
Width
12.6 in
Heating Area
215-269 ft² (20-25 m²)
Height
14.38 in
Fuel Rate
0.16-0.62 L/H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XMZ-D1-8081
- Zoro #
- G223372264
- UPC #
- 840349928081
- Country of Origin
- China
- Heating Area
- 215-269 ft² (20-25 m²)
- Fuel Rate
- 0.16-0.62 L/H
- Item
- Diesel Heater
Dimensions
- Length
- 18.31 in
- Width
- 12.6 in
- Height
- 14.38 in
Description
VEVOR Diesel Air Heater All-in-one 12V 8KW Bluetooth App LCD for Car RV Upgrade your heating experience with our efficient solution, designed to heat 215-269ft2/20-25m2 areas rapidly. Enjoy the benefits of a stable fuel supply and low noise, creating a warm and peaceful environment for your comfort. Our upgraded diesel heater now has Bluetooth control for greater convenience. Download the app to preheat your heater from up to 98 ft/30 m away, or use the included 32 ft/10 m remote control and LCD. Say goodbye to noisy heating systems and welcome the quiet comfort of our low-noise diesel air heater. Enjoy peaceful heating in any setting and embrace the perfect harmony of warmth and tranquility today! With its compact and installation-free design, our diesel air heater is designed to accompany you on camping trips, adventures, and various journeys. You can also use it in cars, trucks, ships, and excavators. Our high-power diesel heater ensures fast and efficient heat generation. It delivers a consistent and powerful warm flow, quickly raising the temperature and creating a comfortable environment for you and your passengers. The diesel heater is designed to meet your heating needs. It's perfect for cars, RVs, and trucks, ensuring warmth and comfort wherever you go. BTU: 215-269ft2/20-25 m2,Operating Consumption: 12V/3A,Fuel Tank Volume: 5 L/1.3 Gal,Control Method: LCD+Remote Control+Bluetooth,Adjustable Temperature Range: 46 DegF-96.8 DegF/8 DegC-36 DegC,Product Size: 15.7x9.8x12.2 inch/400x250x310 mm,Fuel Consumption: 0.16-0.62 L/H,Working Temperature: -104 DegF-104 DegF/-40 DegC-40 DegC,Item Model Number: XMZ-D1,Applicable Altitude: Below 5500 m/18045 ft,Air Outlet Pipe Inner Diameter: 3 in/76.5 mm,Heating Power: 8KW,Net Weight: 20.6 lbs/9.35 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.