Shop VEVOR
See all product information
Create Account
Dirt Bike Lift Stand 440 LBS Adjustable Hydraulic Lift Jack for Dirt Bike
- Mfr # TD-059
- Zoro # G023372549
product price:Â
$
65.39
/ea
Key Features
Max. Working Load
440 lbs (0.2 tons)
Height
11.82 in
Height Range
10 in-18 in (255 mm-460 mm)
Length
13.78 in
Width
13.78 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TD-059
- Zoro #
- G023372549
- UPC #
- 840349905150
- Country of Origin
- China
- Item
- Dirt Bike Stand
- Max. Working Load
- 440 lbs (0.2 tons)
Dimensions
- Height
- 11.82 in
- Height Range
- 10 in-18 in (255 mm-460 mm)
- Length
- 13.78 in
- Width
- 13.78 in
- Adjustable Deck Height
- 0-4.7 in (0-120 mm)
Description
VEVOR Dirt Bike Lift Stand, Motorcycle Jack Lift Stand 440 lbs Capacity and Hydraulic Lift Operation, Adjustable Height Hoist Table, for Dirt Pit Bike Repair, Maintenance, Dirt Bike Accessories 440 LBS Loading Capacity Effortlessly Operation Non-slip Design Built to Last Lock the Height in Place Repair Anywhere Adjustable Height of Deck:0-4.7 inch/0-120 mm,Height Range: 10 inch-18 inch/255 mm-460 mm,Item Model Number: TD-059,Max. Capacity: 440 lbs/0.2 tons,Net Weight: 14.3 lbs/6.5 kg,Product Size: 12.4x11.8x12.4 inch/315x300x315 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.