Shop VEVOR
See all product information
Create Account
Motorcycle Front & Rear Stand Lift 850 lbs Spoolift Paddock Swingarm Arm
- Mfr # TD-003-05FR
- Zoro # G523371882
product price:Â
$
72.15
/ea
Key Features
Adapter Types
Front Wheel: Double Fork Heads; Rear Wheel: U+L Fork Head
Length
22.25 in
Max. Working Load
850 lbs (0.39 tons)
Width
19.69 in
Height
5.32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TD-003-05FR
- Zoro #
- G523371882
- UPC #
- 840349905174
- Country of Origin
- China
- Adapter Types
- Front Wheel: Double Fork Heads; Rear Wheel: U+L Fork Head
- Max. Working Load
- 850 lbs (0.39 tons)
- Item
- Dirt Bike Stand
Dimensions
- Length
- 22.25 in
- Width
- 19.69 in
- Height
- 5.32 in
Description
VEVOR Motorcycle Stand Lift, 850lbs Front Rear Combo Stand Lift Stand, Front and Rear Wheel Fork Stand, U+L Fork Swingarm Spool, Compatible with Most Yamaha Honda Kawasaki Suzuki Motorcycles, Black Exceptional Loading Capacity Versatile Wheel Support Adjustable Width for Stable Support Robust and Stable Construction Effortless Mobility Convenient Home Maintenance & Storage Front Stand Size: 18.5x27.2x13.6 inch/470x690x345 mm,Rear Stand Size: 21.7x30.7x14.4 inch/550x780x365 mm,Item Model Number: TD-003-05FR,Adjustable Width: U Type: 8.9-13.8 in/225-350 mm; L Type: 9.1-13 in/230-330 mm; Double Fork Heads: 6.5-9.5 in/165-240 mm,Max. Capacity: 850 lbs/0.39 tons,Adapter Types: Front Wheel: Double Fork Heads; Rear Wheel: U+L Fork Head,Net Weight: 19.8 lbs/9 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.