Shop VEVOR
See all product information
Create Account
Dog Door for Sliding Glass Door75 7/8"-80 11/16" Adjustable Height Doggy Door , L-Size
- Mfr # CWM03-L
- Zoro # G623372253
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Window Material
Tempered Glass
Width
13.59 in
Material
Aluminum
Height
0.79 in
Door Cover Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CWM03-L
- Zoro #
- G623372253
- UPC #
- 197988087953
- Country of Origin
- China
- Window Material
- Tempered Glass
- Material
- Aluminum
- Item
- Dog Door for Sliding Door
- Door Cover Material
- Metal
- Frame Material
- Aluminum Door Frame
Dimensions
- Width
- 13.59 in
- Height
- 0.79 in
- Size
- L
- Length
- 80.32 in
Description
VEVOR Dog Door for Sliding Glass Door, 75 7/8"-80 11/16" Adjustable Height Doggy Door for Sliding Doors, Aluminum Frame Tempered Glass Pet Door with Hinge Structure Flap and Lock for Medium-Sized Dogs Give Your Pet the Freedom to Roam Durable & Secure Design Adjustable Height Secure Locking Mechanism Available in Multiple Sizes Tempered Glass Window Net Weight (Including All Accessories): 17.9 lbs / 8.1 kg,Door Frame Material: Aluminum Door Frame,Window Material: Tempered Glass,Size: L,Item Model Number: CWM03-L,Dog Door Cover Material: Metal
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.