Drain Cleaner Machine Electric Drain Auger 100FT x 1/2 In Auto Feed
- Mfr # D1000-3047
- Zoro # G523372063
product price:Â
$
480.99
/ea
Free Shipping & Returns
Key Features
Color
Red + Black
Width
18.31 in
Power Cord Length
100 ft
Length
22.45 in
Cable Dia.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1000-3047
- Zoro #
- G523372063
- UPC #
- 197988223047
- Country of Origin
- China
- Item
- Pipe Drain Cleaner Machine
- Color
- Red + Black
- Feed Mode
- Automatic Feeding
- Voltage
- 110 V
Dimensions
- Width
- 18.31 in
- Power Cord Length
- 100 ft
- Length
- 22.45 in
- Cable Dia.
- 1/2 in
- Wheel Dia.
- 8 in
- Height
- 34.45 in
Description
VEVOR Drain Cleaner Machine 100FT x 1/2 Inch, Auto Feed Sewer Snake Auger on Wheels, 550W Portable Drain Cleaning Machine with 8 Cutters & Air-activated Foot Switch for 2" to 4" Pipes High-Quality Steel Cable Large Drum Quick Replaceable Cutters Humanized Designs Ergonomic Handle Professional Grade Performance Wheel Size: 8 inch,Color: Red + Black,Item Model Number: D1000,Feeding Method: Automatic Feeding,Cable Diameter: 1/2 inch,Cable Length: 100 ft,Product Dimensions: 22.4 x 18.3 x 34.5 in / 570 x 465 x 875 mm,Net Weight: 112.32 lbs / 50.95 kg (including all accessories)
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.