Drill Bit Dispenser Organizer Cabinet 3 Pieces Three-Drawer Five-Drawer, 3PK
- Mfr # ET3-ET5
- Zoro # G723372634
product price:Â
$
181.99
/pk of 3, $60.66/ea
Free Shipping & Returns
Key Features
Material
Q235
Sheet Thickness
0.03 in (0.8 mm)
Number of Layers
2 x 3 Layers, 1 x 5 Layers
Surface Treatment
Powder Coating
Number of Compartments
29/27/60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ET3-ET5
- Zoro #
- G723372634
- UPC #
- 197988274193
- Country of Origin
- China
- Material
- Q235
- Number of Layers
- 2 x 3 Layers, 1 x 5 Layers
- Surface Treatment
- Powder Coating
- Number of Compartments
- 29/27/60
- Item
- Drill Organizer Cabinet
- Color
- Gray with Orange Texture
Dimensions
- Sheet Thickness
- 0.03 in (0.8 mm)
- Overall Height
- 7.88 in
- Overall Length
- 14.77 in
- Overall Width
- 7.88 in
Description
VEVOR Drill Bit Dispenser Cabinet, 3 Pieces Three-Drawer for 1/16" to 1/2" & Letter Sizes A to Z, Five-Drawer Drill Bit Organizer for Wire Gauge Sizes #1 to #60, Stackable for Drill Bit Storage
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.