Tap Dispenser Organizer Cabinet Five-Drawer #2-56-#12-28 60 Compartment
- Mfr # ET5-A
- Zoro # G823371957
product price:Â
$
76.15
/ea
Key Features
Number of Compartments
60
Material
Q235
Overall Width
7.88 in
Overall Height
7.88 in
Overall Length
14.77 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ET5-A
- Zoro #
- G823371957
- UPC #
- 197988457985
- Country of Origin
- China
- Item
- Drill Organizer Cabinet
- Number of Compartments
- 60
- Material
- Q235
- Number of Drawers
- 5
- Color
- Gray with Orange Texture
- Surface Treatment
- Powder Coating
Dimensions
- Overall Width
- 7.88 in
- Overall Height
- 7.88 in
- Overall Length
- 14.77 in
- Sheet Thickness
- 0.03 in (0.8 mm)
Description
VEVOR Tap Dispenser Cabinet, Five-Drawer Tap Organizer Cabinet for #2-56-#12-28 Steel Tap Dispenser Organizer Cabinet with Labels, 60-Compartment Stackable Tap Cabinet for Tap Storage
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.