Shop VEVOR
See all product information
Create Account
Electric 18 Hot Dog 7 Roller Grill Cooker Machine Backsplash & Shelf 1050W
- Mfr # SC-7XD
- Zoro # G823372190
product price:
$
131.99
/ea
Free Shipping & Returns
Key Features
Width
12.8 in
Length
21.86 in
Material
430 Stainless Steel
Cover Material
Toughened Glass
Voltage
120 VAC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC-7XD
- Zoro #
- G823372190
- UPC #
- 840281567003
- Country of Origin
- China
- Item
- Hot Dog Equipment
- Material
- 430 Stainless Steel
- Cover Material
- Toughened Glass
- Voltage
- 120 VAC
- Roller Speed
- 3.8 RPM
- Temp. Range
- 122°F-482°F
- Wattage
- 1.4 kW ±15%
- Roller Material
- 201 Stainless Steel
Dimensions
- Width
- 12.8 in
- Length
- 21.86 in
- Height
- 16.15 in
Description
VEVOR Hot Dog Roller 7 Rollers 18 Hot Dogs Capacity 1050W Stainless Sausage Grill Cooker Machine with Dual Temp Control Glass Hood Acrylic Cover Bun Warmer Shelf Removable Oil Drip Tray, ETL Certified Independent Temp Control Additional Backsplash & Shelf Uniform Heating Three-point Gear Drive Carefree Cleaning Suitable for Various Occasions Temp. Range: 122 DegF-482 DegF,Body Material: 430 Stainless Steel,Voltage: AC120V 60hz,Model: SC-7XD,Roller Speed: 3.8 r/min,Roller Material: 201 Stainless Steel,Cover Material: Toughened Glass,Product Weight: 28 lbs / 12.85 kg,Hot Dog Capacity: 18 at a time,Power: 1.4KW ±15%,Product Size: 21.9x12.8x16 in / 55.5x32.5x41 cm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.