Electric Cow Milking Machine Milking Equipment 25L 304 Stainless Steel
- Mfr # 9JYZ-1
- Zoro # G623372222
product price:Â
$
401.99
/ea
Free Shipping & Returns
Key Features
Motor Speed
1,680 RPM
Pulsation Times
60~80 times/min
Vacuum Pressure
45 - 50 kPa
Hose Outer Dia.
0.67" (1.7 cm)
Width
14.77 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9JYZ-1
- Zoro #
- G623372222
- UPC #
- 840349901817
- Country of Origin
- China
- Motor Speed
- 1,680 RPM
- Pulsation Times
- 60~80 times/min
- Vacuum Pressure
- 45 - 50 kPa
- Item
- Milking Machine
- Watts
- 550 W
- Capacity
- 6.6 Gal (25 L)
- Material
- 304 Stainless Steel, Food-grade Silicone
- Voltage
- 110 V
Dimensions
- Hose Outer Dia.
- 0.67" (1.7 cm)
- Width
- 14.77 in
- Length
- 25.99 in
- Hose Inner Dia.
- 0.47" (1.2 cm)
- Height
- 26.97 in
Description
VEVOR Electric Cow Milking Machine, 6.6 Gal / 25 L 304 Stainless Steel Bucket, Automatic Pulsation Vacuum Milker, Portable Milker with Food-grade Silicone Cups and Tubes, Adjustable Pressure Long-lasting Relief Sturdy Wheels Easy to Control Silicone Teat Cup Easy Moving Around Effortless Clean Pulsation Times: 60~80 times/min,Item Model Name: 9JYZ-1,Motor Speed: 1680 RPM,Capacity: 6.6 Gal / 25 L,Hose Inner Dia.: 0.47'' / 1.2 cm,Material: 304 Stainless Steel, Food-grade Silicone,Vacuum Pressure: 45~50 kPa,Hose Outer Dia.: 0.67'' / 1.7 cm,Power: 550W, 120V/60Hz,Weight: 61.5 lbs / 27.9 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.