Shop VEVOR
See all product information
Create Account
Electric Honey Extractor Beekeeping Equipment 4/8 Frames Stainless Steel
- Mfr # DD-4/8
- Zoro # G523372476
product price:Â
$
295.99
/ea
Free Shipping & Returns
Key Features
Voltage
110-120 V
Width
20.48 in
Capacity
4/8 Frames
Material
Stainless Steel
Operation
Electric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DD-4/8
- Zoro #
- G523372476
- UPC #
- 840281576111
- Country of Origin
- China
- Voltage
- 110-120 V
- Capacity
- 4/8 Frames
- Material
- Stainless Steel
- Operation
- Electric
- Motor Speed
- 1,300 RPM
- Item
- Honey Extractor
- Watts
- 140 W
- Honey Gate
- 1.8" (45 mm)
Dimensions
- Width
- 20.48 in
- Length
- 36.23 in
- Height
- 20.28 in
Description
VEVOR Electric Honey Extractor, 4/8 Frames Honey Spinner Extractor, Stainless Steel Beekeeping Extraction, Apiary Centrifuge Equipment with Height Adjustable Stand, Honeycomb Drum Spinner with Lid Honey Gate Switch with Ease Less Time Cleaning Powerful Motor Large Capacity Monitor Your Progress Adapted Honeycomb Size: Deep: 18.9'' x 9'' / 48 x 23 cm, Medium: 18.9'' x 6.3'' / 48 x 16 cm,Motor Speed: 1300 rpm,Capacity: 4/8 Frames,Voltage: 110-120V/60HZ,Model: DD-4/8,Product Weight: 39.2 lbs / 17.8 kg,Honey Gate: 1.8'' / 45 mm,Material: Stainless Steel,Operation: Electric,Power: 140 W
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.