Electric Garage Heater, 10000-Watt Digital with Remote Ceiling/Wall Mount
- Mfr # BGP2102-100R
- Zoro # G523372735
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
Width
18.51 in
Heater Voltage
220 V
Housing Material
Cold Rolled Steel Plate SPCC
Air Flow
1700 m3/h
Height
21.66 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BGP2102-100R
- Zoro #
- G523372735
- UPC #
- 840349946276
- Country of Origin
- China
- Item
- Overhead Electric Garage Heater
- Heater Voltage
- 220 V
- Housing Material
- Cold Rolled Steel Plate SPCC
- Air Flow
- 1700 m3/h
- Total System Watts
- 10,000 W
Dimensions
- Width
- 18.51 in
- Height
- 21.66 in
- Depth
- 18.51 in
Description
VEVOR Electric Garage Heater, 10000-Watt Digital Fan-Forced Wall/Ceiling Mount Shop Heater, with Remote Control Overheat Protection, Hardwired Heater with 9-Hour Timer, Ideal for Workshop, ETL Listed Efficient Heating Smart Temperature Control SPCC Cold-Rolled Steel Construction Flexible Adjustment User-Friendly Operation Remote Control Airflow: 1700 m3/h,Safety Protection: Overheat Protection,Noise:
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.