Endoscope Camera Triple Lens 5" IPS Split Screen 8x Zoom 10 LED Lights
- Mfr # SC8
- Zoro # G623372734
product price:Â
$
84.89
/ea
Key Features
Lens Dia.
0.3 in (8 mm)
Monitor Size
5" IPS Screen
Overall Length
11.03 in
Battery Capacity
5,000 mAh
Overall Width
7.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SC8
- Zoro #
- G623372734
- UPC #
- 840281567140
- Country of Origin
- China
Dimensions
- Lens Dia.
- 0.3 in (8 mm)
- Monitor Size
- 5" IPS Screen
- Overall Length
- 11.03 in
- Overall Width
- 7.88 in
- Overall Height
- 2.37 in
- Cable Length
- 16.5 ft (5 m)
Details
- Item
- Borescope
- Battery Capacity
- 5,000 mAh
- Waterproof
- IP 67
- Features
- Split Screen, Digital Zoom (1x, 2x, 4x, 6x, 8x), Image Rotation (180° Clockwise)
- Lens Number
- 2 + 1
- No. of View Modes
- 5
- Screen Resolution
- 854 x 480
Description
VEVOR Triple Lens Borescope, 5" IPS Screen Inspection Camera with Lights, 8X Zoom 1080P HD Split Screen, 10 LED Lights Scope Endoscope Camera for Automotive, Plumbing(16.5FT Cable, 32GB Card) Semi-rigid & Flexible Cable High-quality Triple Lens Huge 5" IPS Screen Accessories Make A Difference Boasted Rechargeable Battery Advanced Crystal Resolution Screen Resolution: 854 x 480,Adjustable LED Lights: 8 + 2,Digital Zoom: 1x, 2x, 4x, 6x, 8x,Screen Type : 5" IPS Screen,Length of Cable: 16.5 ft / 5 m,Focal Length: Front: 1.2-3.9 inch; Side B: 0.8-2.4 inch; Side C: 0.6-1.2 inch,Lens Diameter: 0.3 in / 8 mm,View Modes: 5 Modes,Battery Capacity: 5000 mAh,Image Rotation: 180 Deg Clockwise,Lens Number: 2 + 1,Waterproof Level: IP 67,Split Screen: Yes,TF Card: 32 GB
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.