Engine Stand 750LBS Motor Hoist Dolly 360 Degree Adjustable Mounting Head
- Mfr # XXJD15001000
- Zoro # G523372766
product price:Â
$
71.99
/ea
Key Features
Length (In.)
35.63 in
Width (In.)
8.27 in
Material
Steel
Capacity (Lb.)
750 lb (340 kg)
Height (In.)
7.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XXJD15001000
- Zoro #
- G523372766
- UPC #
- 840281570485
- Country of Origin
- China
- Item
- Engine Stands
- Material
- Steel
- Capacity (Lb.)
- 750 lb (340 kg)
Dimensions
- Length (In.)
- 35.63 in
- Width (In.)
- 8.27 in
- Height (In.)
- 7.88 in
Description
VEVOR Engine Stand, 750 lbs (3/8 Ton) Rotating Engine Motor Stand with 360 Degree Adjustable Head, Cast Iron Motor Hoist Dolly, 4-Caster, 4 Adjustable Arms, for Vehicle Maintenance, Auto Repair 750 LBS Capacity & H-shaped Base Heavy-duty Material Adjustable Mounting Head Roll and Work Turn at Any Angle Easy to Assemble Max. Load Capacity: 750 lb/340 kg,Material: Steel,Product Dimensions: 27.6x33.3x33.3 in/700x845x845 mm,Net Weight: 41.4 lb/18.8 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.