EVA Interlocking Foam Floor Mats 0.56 in Thickened 25 Pcs Puzzle Tiles, 25PK
- Mfr # HRD-HES3310-16
- Zoro # G623372185
product price:Â
$
191.99
/pk of 25, $7.68/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HRD-HES3310-16
- Zoro #
- G623372185
- UPC #
- 840281559473
- Country of Origin
- China
Description
VEVOR EVA Interlocking Foam Floor Mats, 0.56 in Thickened 25 Pcs Puzzle Rubber Tiles, 24 x 24 in Exercise Floor Mat for Workout & Fitness, Heavy Duty Flooring Mats for Home, Gym, Office-100 Sq Ft Shock Absorption and Rebound Durable and Scratch-Resistant Strong Soundproofing Easy Assembly Convenient Cleaning Edge Protectors Thickness: 0.56 in / 14 mm,Total Weight: 60.4 lbs / 27.42 kg,Total Coverage Area: 100 sq.ft/ 9.3 m2,Color: Black & Gray,Material: EVA Foam + Rubber,Number of Items: 25 PCS
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.