Fluid Extractor Pneumatic or Manual Oil Change Vacuum Pump 4 Gallons/15L
- Mfr # YS-087B
- Zoro # G623372406
product price:Â
$
66.75
/ea
Key Features
Material
HDPE
Length
9.45 in
Width
9.45 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YS-087B
- Zoro #
- G623372406
- UPC #
- 197988077152
- Country of Origin
- China
- Material
- HDPE
- Item
- Oil Extractor
Dimensions
- Length
- 9.45 in
- Width
- 9.45 in
Description
VEVOR Fluid Extractor, 4 Gallons (15 Liters), Pneumatic/Manual Oil Changer Vacuum Fluid Extractor with Dipstick and Suction Hose, Oil Extractor Change Pump for Automotive Fluids Vacuum Evacuation 4 Gal/15L Fluid Extractor Precision Parts Various Extension Tube Specs Easy to Install and Use Adapts to Multiple Vehicle Types Convenient Pull Rod Draw Rod Size: 6.30" x 0.93" / 160 x 23.5 mm,Piston Rod Diameter: o 0.55" / 14 mm,Pneumatic Features: Air Valve + Silencer,Pedal Hook Size: o 0.16" x 3.35" / 4 x 85 mm,Discharge Port Diameter: o 1.26" / 32 mm,Pneumatic Connection: US Standard Quick-Connect (1/4 NPT),Color: White + Black,Item Model Number: YS-087B,Product Weight: 7.90 lbs / 3.58 kg,Material: HDPE,Air Supply Pressure: 0.4-0.8Mpa,Product Size: o 9.25" x 22.64" / 235 x 575 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.