Transmission Fluid Pump ATF Refill Pump Kit 10L with 14 Most Used Adapters
- Mfr # YS-089
- Zoro # G523371950
product price:
$
72.15
/ea
Key Features
Material
Copper&Plastic
Width
9.85 in
Length
10.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YS-089
- Zoro #
- G523371950
- UPC #
- 768558063372
- Country of Origin
- China
- Item
- Oil Extractor
- Material
- Copper&Plastic
Dimensions
- Width
- 9.85 in
- Length
- 10.63 in
Description
VEVOR Transmission Fluid Pump 2 Way ATF Refill System Dispenser, Oil and Liquid Extractor 10 Liter Large Capacity, Automatic Transmission Fluid Pump Tool Set with 14 Pieces ATF Filler Adapters Fast & Clean Extraction 14 Most Common Adapters Two-way Control With Pressure Gauge Easy Operation High-quality Material Capacity: 10L,Model: 10L ATF Pump,Dimensions: 3.9" x 2.2" x 5.9" / 9.91 x 5.59 x 14.99 cm,Material: Copper&Plastic,Weight: 11.02 lbs / 5 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.