Shop VEVOR
See all product information
Create Account
Folding Attic Ladder Aluminum Adjustable Portable Loft Stairs Ceiling
- Mfr # A7
- Zoro # G423372781
product price:Â
$
395.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum + Wood
Number of Steps
12
Load Capacity
350 lbs (158.8 kg)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A7
- Zoro #
- G423372781
- UPC #
- 840349969367
- Country of Origin
- China
- Item
- Attic Ladders
- Material
- Aluminum + Wood
- Number of Steps
- 12
- Load Capacity
- 350 lbs (158.8 kg)
Description
VEVOR Attic Ladder Foldable, 350-pound Capacity, 22.5" x 63", Multi-Purpose Aluminium Extension, Lightweight and Portable, Fits 9.5'-12' Ceiling Heights, Convenient Access to Your Attic Standard Easy Installation Customize the Ideal Height Versatile Usage Sturdy Accessories Hydraulic Cushioned Descent Concealed Door Panel Maximum Load: 350 lbs / 158.8 kg,Primary Materials: Aluminum + Wood,Net Weight (including all accessories): 46.3 lbs / 21 kg,Number of Steps: 12,Step Dimensions: 14" x 2.95" / 355 x 75 mm,Item Model Number: A7,Stainless Steel Ring Length: 1.97" / 50 mm,Stainless Steel Lever Length: 6.6 ft / 2 m
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.