Fuel Transfer Pump Electric Diesel Kerosene Pump 12V DC 10GPM Nozzle Hoses
- Mfr # DCFD40A
- Zoro # G923372434
product price:Â
$
78.89
/ea
Key Features
Voltage
110 V
Max. Head
≥26.2 ft (8 m)
Input Voltage
12 VDC
Applicable Fuel Type
Diesel, Kerosene, Transformer Oil
HP
1/4 HP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCFD40A
- Zoro #
- G923372434
- UPC #
- 840281575701
- Country of Origin
- China
- Voltage
- 110 V
- Max. Head
- ≥26.2 ft (8 m)
- Input Voltage
- 12 VDC
- Applicable Fuel Type
- Diesel, Kerosene, Transformer Oil
- HP
- 1/4 HP
- Item
- DC Fuel Transfer Pumps
- Flow Rate (GPM)
- 10 GPM (37.8 LPM)
- Material
- Aluminum Alloy/Cast Iron
- Suction Lift
- ≥9.8 ft (3 m)
Dimensions
- Length
- 14.38 in
- Inlet Hose Length
- 6.6 ft (2 m)
- Width
- 13.19 in
- Cord Length
- 6.6 ft (2 m)
- Height
- 10.63 in
- Outlet Hose Length
- 13.1 ft (4 m)
Description
VEVOR Diesel Fuel Transfer Pump Kit,10 GPM 12V DC Portable Electric Self-Priming Fuel Transfer Extractor Pump Kit with Automatic Shut-off Nozzle Hose for Diesel, Kerosene, Machine, Transformer Oil With a high-speed 3300 RPM motor, the diesel pump transfers fuel at up to 10 GPM! You can fill a tractor's tank in just 43 seconds! Our portable fuel transfer pump is equipped with a 13.1 ft extended rubber hose for large oil output without kinking. It stands up to oil and cold for durable use. This fuel transfer extractor pump has a 6.6 ft PVC inlet hose with a metal mesh filter at the end, keeping impurities out without the headache. The automatic shut-off fuel nozzle makes our diesel transfer pump stand out in the market. You will get a more convenient fueling experience. Our fuel transfer pump is portable and easy to use. Simply connect it to a 12V battery and refuel your vehicles and machinery anytime, anywhere. This diesel fuel transfer pump can be installed and used in various oil barrels, large horizontal oil tanks, pick-up truck reserve fuel tanks, and more. Suction Lift: >/=9.8 ft/3 m,Outlet Hose Length: 13.1 ft/4 m,Applicable Fuel Type: Diesel, Kerosene, Transformer Oil,Input Voltage: DC 12V,Max Flow Rate: 10 GPM/37.8 LPM,Product Size (L x W x H): 8 x 5.9 x 4.6 in/20.5 x 15 x 11.7 cm,Head Lift: >/=26.2 ft/8 m,Horsepower: 1/4 HP,Oil Inlet/Outlet Diameter: GHT 3/4 in,Item Model Number: DCFD40A,Product Weight: 15 lbs/6.82 kg,Cable Length: 6.6 ft/2 m,Main Material: Aluminum Alloy/Cast Iron,Inlet Hose Length: 6.6 ft/2 m
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.