Fuel Transfer Pump Gasoline Pump 20GPM 12V with Hose & Nozzle for Diesel
- Mfr # EX56A-12
- Zoro # G423372231
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Suction Lift
≥9.8 ft (3 m)
Flow Rate (GPM)
20 GPM (75.7 LPM)
Suction Pipe Length
1.57-3.07 ft (48-94 cm)
Width
14.97 in
Max. Head
≥26.2 ft (8 m)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EX56A-12
- Zoro #
- G423372231
- UPC #
- 840349918471
- Country of Origin
- China
- Suction Lift
- ≥9.8 ft (3 m)
- Flow Rate (GPM)
- 20 GPM (75.7 LPM)
- Max. Head
- ≥26.2 ft (8 m)
- Product Type
- Explosion-Proof Fuel Transfer Pump
- Material
- Cast Iron/Aluminum Alloy
- Input Voltage
- 12 VDC
- Applicable Fuel Type
- Gasoline/Diesel
- HP
- 1/4 HP
- Item
- DC Fuel Transfer Pumps
Dimensions
- Suction Pipe Length
- 1.57-3.07 ft (48-94 cm)
- Width
- 14.97 in
- Height
- 13.59 in
- Inlet Size
- 1 in
- Outlet Hose Length
- 13 ft (4 m)
- Outlet Size
- 25.4 mm
- Cord Length
- 18 ft (5.4 m)
- Length
- 22.05 in
Description
VEVOR Fuel Transfer Pump, 12V DC 20 GPM 1/4 HP, Gasoline Extractor Pump with Automatic Nozzle, Discharge Hose & Suction Pipe for Gasoline, Diesel, Kerosene, Ethanol & Methanol Blends, and Biodiesel Supercharged Fueling Automatic Fuel Nozzle Drip-Defying Design Rust-proof Telescopic Suction Pipe Fuel Diversity Universal Fit Suction Lift: >/=9.8 ft/3 m,Outlet Hose Length: 13 ft/4 m,Applicable Fuel Type: Gasoline/Diesel,Input Voltage: DC 12V,Max Flow Rate: 20 GPM/75.7 LPM,Product Size: 13 x 8.9 x 9.6 in/330 x 225 x 245 mm,Product Type: Explosion-Proof Fuel Transfer Pump,Head Lift: >/=26.2 ft/8 m,Horsepower: 1/4 HP,Item Model Number: EX56A-12,Inlet/Outlet Diameter: 1 in/25.4 mm,Product Weight: 35.9 lbs/16.3 kg,Cable Length: 18 ft/5.4 m,Suction Pipe Length: 1.57-3.07 ft/48-94 cm,Main Material: Cast Iron/Aluminum Alloy
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.