Shop VEVOR
See all product information
Create Account
Gas Post Hole Digger 63CC 2400W with 8" Drill Bits & 1 Extension Rod
- Mfr # D58-A
- Zoro # G123372777
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Width
10.63 in
Height
15.75 in
Watts
2,400 W
Length
21.66 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D58-A
- Zoro #
- G123372777
- UPC #
- 197988771371
- Country of Origin
- China
- Watts
- 2,400 W
- Item
- Gas Post Hole Digger
Dimensions
- Width
- 10.63 in
- Height
- 15.75 in
- Length
- 21.66 in
Description
VEVOR Post Hole Digger Gas Powered, 63CC 2400W Earth Auger, Gas Auger with 8" Auger Drill Action Design Bits & 1 Extension Rod, Post Fence Hole Digger for Farmland Garden Plant, Orange+Black High Powerful Efficient Work Enhanced Operating Experience Easy To Get Started Versatile Use Thicker Pull Cord Drill Specifications: o 7.87" x 31.49" (o 200 x 800 mm),Extension Rod Size: o 25 x 200 mm/ o 0.98 x 7.87",Drill Speed: 320 rpm,Engine Speed: 8500rpm,Item Model Number: D58-A,Net Weight: 28.21 lbs / 12.8kg,Power: 2400W,Product Size: 21.65 x 10.62 x 15.74 in / 55 x 27 x 40 cm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.