Shop VEVOR
See all product information
Create Account
Post Hole Digger 43cc Gas Powered Earth Digger with 8" Auger Drill Bit
- Mfr # D43-F
- Zoro # G223372035
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Engine Displacement
43 CC
Height
13.78 in
Length
21.66 in
Engine Speed
9,350 RPM
Width
11.82 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D43-F
- Zoro #
- G223372035
- UPC #
- 840349927114
- Country of Origin
- China
- Engine Displacement
- 43 CC
- Engine Speed
- 9,350 RPM
- Drill Speed
- 320 RPM
- Item
- Gas Post Hole Digger
- Watts
- 1,250 W
Dimensions
- Height
- 13.78 in
- Length
- 21.66 in
- Width
- 11.82 in
Description
VEVOR Post Hole Digger, 43cc 1250W Auger Post Hole digger, Gas Powered Earth Digger with 8" Earth Auger Drill Bit, 30 inch Long Alloy Steel Auger, for Farmland, Garden and Plant, EPA certification Powerful Performance Premium Material for Durability Quick Digging Effortless Digging Complete Package Delivery Abundant Accessories Engine speed: 9350RPM,Item Model Number: D43-F,Drill speed: 320RPM,Drill specification: 8"(o 200*800mm),Displacement: 43CC,Power: 1250W
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.