Shop VEVOR
See all product information
Create Account
Gun Safe for Pistols Biometric Gun Safe with 3 Access Ways for 2 Pistols
- Mfr # SS-SQH01
- Zoro # G323372683
product price:Â
$
77.99
/ea
Key Features
Material
Cold-rolled Q235 Steel
Capacity
2 Pistols + Magazine
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS-SQH01
- Zoro #
- G323372683
- UPC #
- 840349962009
- Country of Origin
- China
- Item
- Handgun Safes
- Material
- Cold-rolled Q235 Steel
- Capacity
- 2 Pistols + Magazine
- Color
- Black
Description
VEVOR Gun Safe for Pistols, Biometric Gun Safe with Three Quick Access Ways of Fingerprints, Passwords and Keys, Handgun Safe for 2 Pistols for Home, Bedside, Nightstand, Car Triple Locking Mechanism Enhanced Visibility and Convenience Superior Protection Secure Installation Spacious Yet Compact Premium Hard Steel Capacity: 2 Pistols + Magazine,Color: Black,Item Model Number: SS-SQH01,Door Opening: Automatic,Product Weight: 10.65 lbs/4.65 kg,Internal Size: 11.1 x 7.09 x 1.97 in,Main Material: Cold-rolled Q235 Steel
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.