GXL Carrier & Pinion Bearing Puller for DANA 30 40 60 70 80 & FORD 10.25
- Mfr # K09T
- Zoro # G523372308
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Material
45# Steel
Length
12.6 in
Height
12.6 in
Width
6.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K09T
- Zoro #
- G523372308
- UPC #
- 840281501298
- Country of Origin
- China
- Material
- 45# Steel
- Item
- Auto Repairing Puller
Dimensions
- Length
- 12.6 in
- Height
- 12.6 in
- Width
- 6.7 in
Description
VEVOR Carrier & Pinion Bearing Puller, Compatible with Dana 30,40,50,60,70, 80, Ford 10.25" Bearings, Pinion Puller Tool with 3 Clamshells, 45# Steel Clamshell Bearing Puller for Auto Repair Premium Compatibility High Performance Full Equipment Easy to Operate Welded & Processed Steel Various Application Item Size: 8.9 x 5 x 11 in/ 225 x 127 x 279 mm,Dia. of Yellow Clamshell: 4.45 in/ 11.3 cm,Model: K09T,Dia. of White Clamshell: 5.2 in/ 13.2 cm,Material: 45# Steel,Dia. of Black Clamshell: 4.45 in/ 11.3 cm,Item Weight: 32.8 lbs/ 14.9 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.