Shop VEVOR
See all product information
Create Account
Spot Dent Puller Dent Puller Machine 3KW Dent Puller Welder 7 Modes G90E
- Mfr # 90E
- Zoro # G123372852
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Vacuum Suction
397 lbs (180 kg)
Voltage
110 V
Width
12.8 in
Length
20.08 in
Working Current
20 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90E
- Zoro #
- G123372852
- UPC #
- 840349905556
- Country of Origin
- China
- Vacuum Suction
- 397 lbs (180 kg)
- Voltage
- 110 V
- Item
- Stud Welder Dent Repair Kit
- Working Current
- 20 A
- Input Power
- 3 kW
Dimensions
- Width
- 12.8 in
- Length
- 20.08 in
- Height
- 13.78 in
Description
VEVOR Stud Welder Dent Repair Kit, 110V Spot Welding Machine with Slide Hammer Dent Puller, Professional Dent Removal Kit for Auto Body Dent Repair Small-scale Spot Welding Puller and Welding Function Fast Heat Radiation Multi-function Welding Mode Standard Configuration Multipurpose Uses Work Stalls: 7 Modes Available,Single-sided Welding Thickness: 0.02 - 0.05 in / 0.6 - 1.2 mm,Vacuum Suction: 397 lbs / 180 kg,Input Power: 3KW,Model: 90E,Dimensions: 8" x 12.5" x 10" / 20.5 x 32 x 25.5 cm,Input Voltage: 110V,Maximum Input Current: 20 A,Output Voltage: Carbon Rod Heating AC3V-5V; Meson Melting AC1V-7V; Touch Welding AC1V-7V,Regular Working Hours: Automatic Mode Program Setting,Weight: 53.8 lbs / 24.4 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.