Hex Key Allen Wrench Set 22pcs SAE and Metric Long Arm Ball End Key Set, 2PK
- Mfr # RLHK-001
- Zoro # G823303026
product price:Â
$
22.69
/pk of 2, $11.35/ea
Key Features
Overall Length
9.06 in
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RLHK-001
- Zoro #
- G823303026
- UPC #
- 197988484417
- Country of Origin
- China
- Item
- Hex Key Wrench Set
- Material
- Metal
Dimensions
- Overall Length
- 9.06 in
Description
VEVOR Hex Key Allen Wrench Set, 22 pcs SAE (0.050-3/8 in) and Metric (1.5-10 mm), Color Coding Allen Wrenches Sets with Ball End, Long Arm L-Shaped Hex Key for Bicycle, Household, Automobile Repair
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.