Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, T-50 Tamperproof Star Bit 30mmL
- Mfr # 7150
- Zoro # G223584353
product price:Â
$
2.26
/ea
Sold in multiples of 3 for
$6.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7150
- Zoro #
- G223584353
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-50 Size 5/16 Inch Hex Shank 30mm Length Secure Drive - 7150 Professional Screwdriver Bit This tamperproof star screwdriver bit is built for secure-drive fasteners where consistent fit and controlled torque matter. The T-50 tip and 5/16 inch hex shank make it a straightforward choice for technicians who need a compact bit that seats reliably and stays easy to identify in a busy tool setup. Manufactured from High Speed Steel and heat treated for a durable exterior and strong core, it is designed for long-term professional use. The 30mm overall length (1.18 inches) supports work in tighter spaces while keeping handling familiar in standard bit holders. Key Benefits T-50 tamperproof star profile helps maintain secure engagement with matching fasteners. 5/16 inch hex shank fits common holders for stable, repeatable bit retention. 30mm (1.18 inch) overall length supports access in tighter working areas. High Speed Steel construction delivers high strength and anti-corrosive durability. Heat-treated design provides tough exterior wear resistance and strong inner core. Stamped size markings enable fast identification and cleaner tool organization. Meets or exceeds ANSI standards for consistent quality and professional expectations. For shops standardizing on dependable bits, the combination of material, heat treatment, and clear size stamping helps keep work consistent and tool storage efficient.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.