Hotel Luggage Cart 800 LBS Brushed Stainless Steel Finish Bellman's Cart
- Mfr # X-126
- Zoro # G423371708
product price:Â
$
419.99
/ea
Free Shipping & Returns
Key Features
Material
1mm thick stainless steel
Frame
Stainless Steel
Load Capacity (Lb.)
800 lbs (362 kg)
Wheel Diameter
6 in
Overall Length
42.52 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X-126
- Zoro #
- G423371708
- UPC #
- 197988510987
- Country of Origin
- China
- Material
- 1mm thick stainless steel
- Frame
- Stainless Steel
- Load Capacity (Lb.)
- 800 lbs (362 kg)
- Item
- Bellman Cart
Dimensions
- Wheel Diameter
- 6 in
- Overall Length
- 42.52 in
- Overall Height
- 70.87 in
- Overall Width
- 25.2 in
Description
VEVOR Hotel Luggage Cart, 800 LBS Load Capacity, Brushed Stainless Steel Finish Bellman's Cart, Valet Cart with Grey Carpeted Deck and 6-inch Rubber Wheels, Ideal for Hotels, Condos, Resorts, Silver
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.