Bellman Cart 750 LBS Load Capacity, Hotel Luggage Cart
- Mfr # X-113
- Zoro # G923372625
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Material
0.8 mm thick stainless steel
Frame
Stainless Steel
Wheel Diameter
6 in
Overall Length
42.52 in
Overall Width
25.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X-113
- Zoro #
- G923372625
- UPC #
- 197988510505
- Country of Origin
- China
- Item
- Bellman Cart
- Material
- 0.8 mm thick stainless steel
- Frame
- Stainless Steel
- Load Capacity (Lb.)
- 750 lbs (340 kg)
Dimensions
- Wheel Diameter
- 6 in
- Overall Length
- 42.52 in
- Overall Width
- 25.2 in
- Overall Height
- 38.59 in
Description
VEVOR Hotel Luggage Cart, 750 LBS Load Capacity, Deluxe Platform Truck with Removable Front Frame, Valet Cart with Grey Carpeted Deck and 6-inch Rubber Wheels, Ideal for Hotels, Condos, Resorts
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.