Shop VEVOR
See all product information
Create Account
Impact Sockets Set 43pcs 6-Point 1/2in Drive Bit Ratchet Tool Kit Case, 43PK
- Mfr # SX21D43000
- Zoro # G923372601
product price:Â
$
115.99
/pk of 43, $2.70/ea
Free Shipping & Returns
Key Features
Container Width
16.15 in
Container Length
20.08 in
Number of Pieces
43
Hardness
HRC42-48
Container Height
2.68 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SX21D43000
- Zoro #
- G923372601
- UPC #
- 197988414407
- Country of Origin
- China
- Number of Pieces
- 43
- Hardness
- HRC42-48
- Item
- Impact Socket Set
- Material
- CR-MO Alloy Steel
Dimensions
- Container Width
- 16.15 in
- Container Length
- 20.08 in
- Container Height
- 2.68 in
Description
VEVOR 1/2" Drive Impact Socket Set, 43 Piece Deep & Shallow Socket Set SAE 3/8" to 1-1/2", 6 Point Cr-Mo Alloy Steel for Auto Repair, Easy-to-Read Size Markings, Rugged Construction, Storage Case
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.