Shop VEVOR
See all product information
Create Account
Inflatable Spray Booth Car Paint Tent 13x10x9ft Filter System Blower 950W
- Mfr # YJSSX04
- Zoro # G023372839
product price:Â
$
281.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Inside Working Depth
13.12 ft (2.35 m)
Overall Depth
26.38 in
Inside Working Width
7.22 ft (2.2 m)
Overall Width
19.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YJSSX04
- Zoro #
- G023372839
- UPC #
- 840281576012
- Country of Origin
- China
Dimensions
- Inside Working Depth
- 13.12 ft (2.35 m)
- Overall Depth
- 26.38 in
- Inside Working Width
- 7.22 ft (2.2 m)
- Overall Width
- 19.3 in
- Overall Height
- 19.69 in
- Inside Working Height
- 7.7 ft (2.35 m)
Details
- Color
- Blue
- Item
- Inflatable Paint Booth
- Fixture Voltage
- 110 V
Description
VEVOR Inflatable Paint Booth, 13x10x9ft Inflatable Spray Booth, 950W High Powerful Blowers Spray Booth Tent, Car Paint Tent Air Filter System for Car Parking Tent Workstation Motorcycle Garage Explosion-proof Zipper Double Stitching 210D Oxford Fabric Three Layer Replaceable Cotton Efficeint Blowers Handy Backpack Noise Level:
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.