Shop PAINTLINE
See all product information
Create Account
Portable Jobsite Spray Booth
- Mfr # PJSB
- Zoro # G005717221
product price:
$
952.99
/ea
Free Shipping & Returns
Key Features
Overall Width
80"
Material
Powder coated steel base, aluminum frame, plastic disposable liners
Color
Orange base, white and orange frame
For Use With
Spraying cabinet doors and parts
Inside Working Height
80"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PJSB
- Zoro #
- G005717221
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 80"
- Inside Working Height
- 80"
- Nominal Length
- 80"
Details
- Material
- Powder coated steel base, aluminum frame, plastic disposable liners
- Color
- Orange base, white and orange frame
- For Use With
- Spraying cabinet doors and parts
Description
The Portable Jobsite Spray Booth (PJSB) has a precision-manufactured, fully collapsible, aluminum frame and uses disposable plastic liners to protect the jobsite while spraying non-flammable, non-combustible finishes. This walk-in, open-faced booth sets up in minutes without tools, and packs into one carry bag for easy transport between jobs. Designed for indoor use on jobsites or in workshops.
This affordable, portable, professional spray booth is the perfect solution for spraying/applying finishes, sanding, routing or any other application where you want to keep particulate contained and/or away from your work pieces. With its disposable liners, the PJSB can be used over and over again, providing years of service, saving thousands of dollars in set-up and clean-up costs.
To be used with Non-Flammable / Non-Combustible Paints & Solvents Only. Use with proper respirator.
Features:
• Disposable 5-sided clear plastic liner provides overspray protection to the ceiling, floor and three sides.
• Clear plastic liners let in ambient or supplemental light.
• High quality, durable aluminum extrusion frame and support poles.
• Available ventilation attachment accommodates air filter, ducting and blower system. Filtered exhaust can be routed as required.
• Designed for indoor use on jobsites or in workshops.
• No-tools, one-person assembly in about 15 minutes.
• Quickly packs into one carry/storage bag (45 lbs).
• Dimensions: 2m (80”) x 2m (80”) x 2m (80”)
Included:
• 1 durable aluminum extension frame and support poles
• 3 disposable, plastic liners
• 1 heavy-duty carry bag
Sold Separately:
• Additional Liners
• Vent Attachment
• Air Filters
• Duct Reducer
• Ducting
• Blower
This affordable, portable, professional spray booth is the perfect solution for spraying/applying finishes, sanding, routing or any other application where you want to keep particulate contained and/or away from your work pieces. With its disposable liners, the PJSB can be used over and over again, providing years of service, saving thousands of dollars in set-up and clean-up costs.
To be used with Non-Flammable / Non-Combustible Paints & Solvents Only. Use with proper respirator.
Features:
• Disposable 5-sided clear plastic liner provides overspray protection to the ceiling, floor and three sides.
• Clear plastic liners let in ambient or supplemental light.
• High quality, durable aluminum extrusion frame and support poles.
• Available ventilation attachment accommodates air filter, ducting and blower system. Filtered exhaust can be routed as required.
• Designed for indoor use on jobsites or in workshops.
• No-tools, one-person assembly in about 15 minutes.
• Quickly packs into one carry/storage bag (45 lbs).
• Dimensions: 2m (80”) x 2m (80”) x 2m (80”)
Included:
• 1 durable aluminum extension frame and support poles
• 3 disposable, plastic liners
• 1 heavy-duty carry bag
Sold Separately:
• Additional Liners
• Vent Attachment
• Air Filters
• Duct Reducer
• Ducting
• Blower
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.