Shop VEVOR
See all product information
Create Account
Laser Level 1650ft 360 Degree Rotary Self Leveling Cross Line Measure Tool
- Mfr # 203HR
- Zoro # G923372304
product price:
$
198.99
/ea
Free Shipping & Returns
Key Features
Width
10.04 in
Height
10.04 in
Material
ABS, TPE
Length
14.38 in
Accuracy
1/9 in / 33 ft (10 m)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 203HR
- Zoro #
- G923372304
- UPC #
- 840349936796
- Country of Origin
- China
Dimensions
- Width
- 10.04 in
- Height
- 10.04 in
- Length
- 14.38 in
- Laser Wavelength
- 635nm±10nm
Details
- Item
- Rotary Laser
- Material
- ABS, TPE
- Accuracy
- 1/9 in / 33 ft (10 m)
- Rotating Speed
- 0, 60, 120, 300, 600 rpm
- Voltage
- 110 V
- Auto Leveling Range
- ±3°
- Power Source
- 1.2V Rechargeable Batteries
- Remote Signal Range
- 65 ft (20 m)
- Scanning Angle
- 5°, 45°, 90°, 160°
- Range
- 1,650 ft (503 m)
- IP Rating
- IP66
- Number of Scanning Modes
- 4
Description
VEVOR Laser Level, 1650ft, 360 Degree Self Leveling Red Cross Line Laser, 5 Rotation Speeds & 4 Scanning Angles Adjustment, IP66 Waterproof Remote Control Manual Self-leveling Mode, Battery Included Ease of Use Rechargeable Battery IP66 Protection Effortless Control Ease of Operation Versatile Use Directional-scanning Angle: 5 Deg, 45 Deg, 90 Deg, 160 Deg,Output Power: < 5mw,Material: ABS, TPE,Power Supply: 1.2V Rechargeable Batteries,Accuracy: 1/9''/33 ft (10 m),Remote Controlling Distance: 65 ft / 20 m,Measuring Range: 1650 ft / 503 m,Item Model Number: 203HR,Leveling Range: ±3 Deg,Item Dimensions: 7.9'' x 6.1'' x 7.5'' / 200 x 155 x 190 mm,Water-proof Rating: IP66,Spinning Speed: 0, 60, 120, 300, 600 rpm,Laser Wavelength: 635nm±10nm,Continuous Working Time: Approx. 8-12 h,Item Weight: 5.18 lbs / 2.35 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.