Self-Leveling 360 Rotary Rotating Green Beam Laser Level 2000ft Battery
- Mfr # 203HG
- Zoro # G623372154
product price:
$
217.99
/ea
Free Shipping & Returns
Key Features
Voltage
110 V
Rotating Speed
0, 60, 120, 300, 600 rpm
Height
10.63 in
Width
9.84 in
Power Source
1.2V Rechargeable Batteries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 203HG
- Zoro #
- G623372154
- UPC #
- 840349936802
- Country of Origin
- China
Dimensions
- Height
- 10.63 in
- Width
- 9.84 in
- Length
- 14.57 in
- Laser Wavelength
- 635nm+10nm
Details
- Voltage
- 110 V
- Rotating Speed
- 0, 60, 120, 300, 600 rpm
- Power Source
- 1.2V Rechargeable Batteries
- Accuracy
- 1/9 in / 33 ft (10 m)
- Scanning Angle
- 0°,10°,45°,90°,180°
- Auto Leveling Range
- ±5°
- Number of Scanning Modes
- 5
- Remote Signal Range
- 65 ft (20 m)
- Range
- 2,000 ft (610 m)
- IP Rating
- IP66
- Material
- ABS, TPE
- Item
- Rotary Laser
Description
VEVOR Laser Level, 2000ft, 360 Degree Self Leveling Green Cross Line Laser, 5 Rotation Speeds & 4 Scanning Angles Adjustment, IP66 Waterproof Remote Control Manual Self-leveling Mode, Battery Included Ease of Use Rechargeable Battery IP66 Protection Effortless Control Ease of Operation Versatile Use Directional-scanning Angle: 0 Deg,10 Deg,45 Deg,90 Deg,180 Deg,Output Power: < 5mw,Material: ABS, TPE,Power Supply: 1.2V Rechargeable Batteries,Accuracy: 1/9''/33 ft (10 m),Remote Controlling Distance: 65 ft / 20 m,Measuring Range: 2000 ft /610 m,Item Model Number: 203HG,Leveling Range: ±5 Deg,Item Dimensions: 7.9'' x 6.1'' x 7.5'' / 200 x 155 x 190 mm,Water-proof Rating: IP66,Spinning Speed: 0, 60, 120, 300, 600 rpm,Laser Wavelength: 635nm+10nm,Continuous Working Time: Approx. 8-12 h,Item Weight: 5.18 lbs / 2.35 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.