Shop VEVOR
See all product information
Create Account
Low Profile Floor Jack 3 Ton Heavy Duty Steel Dual Piston Rapid Pump
- Mfr # K500
- Zoro # G023372181
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Lifting Capacity
6,600 LBS (3 Tons)
Load Bearing Method
Hydraulic Dual Pump
Height
7.88 in
Width
17.72 in
Handle Length
45.3 in (1,150)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K500
- Zoro #
- G023372181
- UPC #
- 197988388975
- Country of Origin
- China
- Lifting Capacity
- 6,600 LBS (3 Tons)
- Load Bearing Method
- Hydraulic Dual Pump
- Material
- Stainless Steel
- Item
- Floor Jacks
Dimensions
- Height
- 7.88 in
- Width
- 17.72 in
- Handle Length
- 45.3 in (1,150)
- Max. Height
- 19.5 in (495 mm)
- Length
- 35.44 in
- Min. Height
- 3 in (75 mm)
- Tray Diameter
- 3.7 in (95 mm)
Description
VEVOR Floor Jack, 3 Ton Low Profile Floor Jack, Heavy-duty Steel Racing Floor Jack with Dual Pistons Quick Lift Pump, Floor Jack Lifting Range 3.35"-19.69" Powerful Capacity Built to Last Easy to Operate No More Damage to Vehicles Reliable Sealing Smooth-Rolling Magnetic Tool Tray Handle Length: 45.3 in/1150,Product Size (L x W x H): 27.6x13.5x6.2 (inch)/702x343x158 (mm),Lift Weight Capacity: 6600 LBS/3 Tons,Model: K500,Product Weight: 73 lbs/33.1 kg,Load Bearing Method: Hydraulic Dual Pump,Maximum Height: 19.5"/495 mm,Material: Steel,Tray Diameter: O 3.7 in/95 mm,Minimum Height: 3"/75 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.