Shop PERFORMANCE TOOL
See all product information
Create Account
2 Ton Trolley Jack, 4000 lb Capacity 13 in. Max Height
- Mfr # W1606
- Zoro # G523311161
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Lifting Capacity
4000 lbs
Type
Trolley
Single/Dual Pump
Single
Max Height (in)
13 in
Min Height (in)
5-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1606
- Zoro #
- G523311161
- UPC #
- 39564124662
- Country of Origin
- China
- Lifting Capacity
- 4000 lbs
- Item
- Jack-Trolley
- Type
- Trolley
- Single/Dual Pump
- Single
- Material
- Steel
- Color
- Yellow
- Case Included
- No
- Max. Lift
- 13 in
- Carrying Handle
- Yes
Dimensions
- Max Height (in)
- 13 in
- Min Height (in)
- 5-1/4 in
- Width
- 17 in
- Depth
- 5.25 in
- Height
- 8 in
Description
This Performance Tool W1606 2-Ton Compact Trolley Jack is your solution for heavy-duty lifting. With a lifting capacity of 4,000 lbs, this jack gives you increased access under cars and light trucks. At a maximum height of 13 in., it provides ample clearance for most automobiles, making it ideal for repairs and maintenance. This jack features swivel casters for positioning around your workspace, and its compact design allows for easy storage and transportation. The carry handle makes it easy to lift too. Whether you're tackling a quick tire change or a major repair, this trolley jack delivers exceptional performance and convenience for lifting your vehicle.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.