Manual Liquid Filling Machine Paste Bottle Filler 5-100ml Adjustable
- Mfr # M110-M
- Zoro # G523372773
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Material
304 Stainless Steel
Width
11.03 in
Length
11.03 in
Hopper Capacity
389 fl.oz (11.5 L)
Controller Type
Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M110-M
- Zoro #
- G523372773
- UPC #
- 197988456209
- Country of Origin
- China
- Item
- Paste Liquid Filling Machine
- Material
- 304 Stainless Steel
- Hopper Capacity
- 389 fl.oz (11.5 L)
- Controller Type
- Manual
- Volume
- 0.17-3.4 fl.oz (5-100 ml)
Dimensions
- Width
- 11.03 in
- Length
- 11.03 in
- Height
- 27.29 in
Description
VEVOR Manual Paste Liquid Filling Machine, 5-100ml Bottle Filler, Adjustable Bottle Filling Machine, Stainless Steel Liquid Filler with Hopper for Milk Water Juice Essential Oil Shampoo Cosmetic Honey Manual Paste Liquid Filling Machine Precision Scaling Accurate Alignment Quality That Lasts Simplicity Meets Efficiency Versatile Performance Hopper Capacity: 389 fl.oz/11.5L,Control: Manual,Item Model Number: M110-M,Product Weight: 18.34 lbs/8.32 kg,Material: 304 Stainless Steel,Single Fill Volume: 0.17-3.4 fl.oz/5-100ml,Product Size: 11" x 11" x 27.4"/28 x 28 x 69.6 cm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.