Shop VEVOR
See all product information
Create Account
Manual Pole Saw Extendable Tree Pruner 7.3-27 ft Fiberglass Pole Scissors
- Mfr # GZJDJZ-8m8
- Zoro # G223371885
product price:Â
$
95.89
/ea
Key Features
Width
8.67 in
Height
5.12 in
Length
46.07 in
Saw Blade Thickness
0.05 in (1.2 mm)
Pole Material
Fiberglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GZJDJZ-8m8
- Zoro #
- G223371885
- UPC #
- 840349902029
- Country of Origin
- China
- Item
- Manual Pole Saw
- Pole Material
- Fiberglass
- Assembly
- Assembled
Dimensions
- Width
- 8.67 in
- Height
- 5.12 in
- Length
- 46.07 in
- Saw Blade Thickness
- 0.05 in (1.2 mm)
Description
VEVOR Manual Pole Saw, 7.3-27 ft Extendable Tree Pruner, Sharp Steel Blade and Scissors High Branches Trimming, Branch Trimmer with Lightweight 8 Fiberglass Handles, for Pruning Palms and Shrubs No More Jam Double Bolt Stability Detachable Comfortable Handle Unleash the Sharpness Built to Last Flexible Height Pole Material: Fiberglass,Item Model Number: GZJDJZ-8m8,Product Length: 7.3-27 ft/ 2.24 m-8.24 m,Saw Blade Thickness: 0.05" / 1.2 mm,Method of Use: Assembled,Net Weight: 13.0 lbs / 5.9 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.