Shop VEVOR
See all product information
Create Account
Material Lift Winch Stacker 450 lbs Pallet Truck Dolly 35.8-inch Lift
- Mfr # scddc900
- Zoro # G423371968
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Overall Height
47.45 in
Fork Length
21 in (530 mm)
Load Capacity
450 lbs (205 kg)
Fork Width
2.75 in (70 mm)
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- scddc900
- Zoro #
- G423371968
- UPC #
- 197988336471
- Country of Origin
- China
- Load Capacity
- 450 lbs (205 kg)
- Material
- Carbon Steel
- Item
- Pallet Stackers & Lifters
Dimensions
- Overall Height
- 47.45 in
- Fork Length
- 21 in (530 mm)
- Fork Width
- 2.75 in (70 mm)
- Overall Length
- 36.03 in
- Overall Width
- 29.14 in
- Lifting Height Max.
- 35.43 in (900 mm)
- Lifting Height Min.
- 2.75 in (70 mm)
Description
VEVOR Hydraulic Material Lift Winch Stacker, 450 lbs Load Capacity, Pallet Truck Dolly with Fork Lift Table, 35.8 Inches Max Lifting Height, Foldable & Portable Pallet Jack Table Cart, Yellow & Black
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.